1LE22212BB114AA3
Description
1LE22212BB114AA3 AC MOTOR ; 15HP 1800RPM 3PH 254T TEFC
Part # 1LE22212BB114AA3
BDI # 21456811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted