1LE22212CB116AA3
Description
1LE22212CB116AA3 AC MOTOR ; 25HP 1800RPM 3PH 284T TEFC
Part # 1LE22212CB116AA3
BDI # 21456779
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted