PT24008NA-100
Description
PT24008NA-100 TUBING ; 0.376" ID X 1/2" OD POLYETHYLENE WHT 100
Part # PT24008NA-100
BDI # 21503004
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Burst Pressure 300 PSI
Typical Use:
Agricultural | Industrial
Inside Diameter - Millimeter:
9.55
Color:
Natural Off White
Product Name:
Tubing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
2 Textile Braid | Low Pressure | Water/Air Not to Exceed 66/160 Deg C | Burst Pressure 1200 PSI
Inside Diameter - Millimeter:
9.525
Color:
Black
H20108RD-250R
Description
H20108RD-250R GENERAL PURPOSE HOSE ; 250'L NITRILE RED
Part # H20108RD-250R
BDI # 23907883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
1 Fiber Braid | Burst Pressure 1200 PSI
Typical Use:
Construction | Mining | Plastic Molding
Inside Diameter - Millimeter:
12.7
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.57
Outside Diameter - Millimeter:
14.478
Other Features:
Aramid Woven Reinforcement | UV - Ozone Resistant | Cut to Length
Typical Use:
High Temperature Automotive Turbocharger
Inside Diameter - Millimeter:
6.35
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
Aramid Woven Reinforcement | UV - Ozone Resistant | Cut to Length
Typical Use:
High Temperature Automotive Turbocharger
Inside Diameter - Millimeter:
9.525
Color:
Red