UC204-12
Description
UC204-12 INSERT BEARING ; 3/4" BORE IR WID 1.85" OD
Part # UC204-12
BDI # 107233
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
560130
Mounting Method:
Set Screw
UCFB204-12
Description
UCFB204-12 FLANGED BLOCK BEARING ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE
Part # UCFB204-12
BDI # 108660
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533468
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCPA206
Description
UCPA206 TAPPED PILLOW BLOCK BEARING ; 30MM BORE 42.9MM BASE-CTR HGT 2 HOLE
Part # UCPA206
BDI # 115220
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
524822
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
B5-16
Description
B5-16 INSERT BEARING ; 1" ID X 2.047" OD X 1.339" WD SEALED
Part # B5-16
BDI # 100105
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
BR4-12
Description
BR4-12 INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # BR4-12
BDI # 101190
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
24.7
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw