KHFX205-16
Description
KHFX205-16 FLANGED BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 HOLE
Part # KHFX205-16
BDI # 102278
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533202
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
UGAO311-35
Description
UGAO311-35 PILLOW BLOCK BEARING ; 2-3/16" BORE 3-1/16" BASE-CTR HGT 2 HOLE
Part # UGAO311-35
BDI # 122465
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
523462
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
KH205-16
Description
KH205-16 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # KH205-16
BDI # 102109
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
559935
Mounting Method:
Eccentric Collar
KH208-24
Description
KH208-24 INSERT BEARING ; 1-1/5" BORE NARROW IR 3.15" OD
Part # KH208-24
BDI # 102120
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
559947
Mounting Method:
Eccentric Collar
UGAO309-27
Description
UGAO309-27 PILLOW BLOCK BEARING ; 1-11/16"BORE 2BOLT 7-1/2"BOLT CNTR CAST
Part # UGAO309-27
BDI # 122461
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.7
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
523464
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2