KHR211-32
Description
KHR211-32 INSERT BEARING ; ECCENTRIC COLLAR LOCKING 2IN BORE
Part # KHR211-32
BDI # 102635
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.412
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
UG211-35
Description
UG211-35 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # UG211-35
BDI # 122354
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560304
Mounting Method:
Eccentric Collar
UC212-39
Description
UC212-39 INSERT BEARING ; 2-7/16" BORE IR WID 4.331" OD
Part # UC212-39
BDI # 107265
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
560177
Mounting Method:
Set Screw
UC212-39C4HR5
Description
UC212-39C4HR5 INSERT BEARING ; 2-7/16" ID
Part # UC212-39C4HR5
BDI # 107374
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty | Steel Cage | C4 Clearance
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC309-27
Description
UC309-27 INSERT BEARING ; 1.687" IDX3.93" ODX2.24" W SET SCREW
Part # UC309-27
BDI # 107502
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Heavy Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
57
Outer Race Profile:
Spherical
Global Part Number GPN:
560199
Mounting Method:
Set Screw