8345G001AC120/60D
Description
8345G001AC120/60D SOLND VALVE ; 120VAC 1/4IN NPT 0-150PSI AIR BUNA N
Part # 8345G001AC120/60D
BDI # 20079958
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" IN - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.13
Voltage:
120/60 VAC
8320G184AC120/60D
Description
8320G184AC120/60D SOLENOID VALVE ; 1/4" FNPT 3P-3W 2POS 120/60VAC
Part # 8320G184AC120/60D
BDI # 21430040
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
120/60 VAC
8210G095AC120/60D
Description
8210G095AC120/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 10.1/FW
Part # 8210G095AC120/60D
BDI # 20079954
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.545
Voltage:
120/60 VAC
8210G004AC120/60D
Description
8210G004AC120/60D VALVE UNIT ; 1 X 1 2NC BRASS 6.1/F W AC
Part # 8210G004AC120/60D
BDI # 18693674
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.46
Voltage:
120/60 VAC
EF8342G001VAC120/60
Description
EF8342G001VAC120/60 SOLENOID VALVE ; 1/4"X3/16" 4WAY BRASS 20.1W
Part # EF8342G001VAC120/60D
BDI # 20702692
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | In/Out Position
Overall Length - Inch:
3.325
Voltage:
120/60 VAC