Page 1 of 4

Next

Compare
8345G001AC120/60D

COMPARE

8345G001AC120/60D

Description
8345G001AC120/60D SOLND VALVE ; 120VAC 1/4IN NPT 0-150PSI AIR BUNA N

ASCO VALVE

Part # 8345G001AC120/60D

BDI # 20079958

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 1/16" IN - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch: 3.13
Voltage: 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8220G409AC120/60 110/50D

COMPARE

8220G409AC120/60 110/50D

Description
8220G409AC120/60 110/50D SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 110/120VAC

ASCO VALVE

Part # 8220G409AC120/60,110/50D

BDI # 21430081

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch: 3.575
Voltage: 110/50 VAC | 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8210G073AC120/60 110/50D

COMPARE

8210G073AC120/60 110/50D

Description
8210G073AC120/60 110/50D SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS 110/120VAC

ASCO VALVE

Part # 8210G073AC120/60,110/50D

BDI # 21429901

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1.5 Cv Factor | 3/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch: 3.054
Voltage: 110/50 VAC | 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8320G184AC120/60D

COMPARE

8320G184AC120/60D

Description
8320G184AC120/60D SOLENOID VALVE ; 1/4" FNPT 3P-3W 2POS 120/60VAC

ASCO VALVE

Part # 8320G184AC120/60D

BDI # 21430040

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch: 3.125
Voltage: 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8210G095AC120/60D

COMPARE

8210G095AC120/60D

Description
8210G095AC120/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 10.1/FW

ASCO VALVE

Part # 8210G095AC120/60D

BDI # 20079954

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch: 3.545
Voltage: 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY