Page 1 of 41

Next

Compare
ISSC8314B300DC24/DC

COMPARE

ISSC8314B300DC24/DC

Description
ISSC8314B300DC24/DC SOLENOID VALVE ; 1/4"X1/20 3U BRASS 0.48/HW

ASCO VALVE

Part # ISSC8314B300DC24/DC

BDI # 20706724

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1/16" Orifice Size | Universal | Air - Inert Gas Fluid
Overall Length - Inch: 3.36
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
8263H300AC120/60D

COMPARE

8263H300AC120/60D

Description
8263H300AC120/60D SOLENOID VALVE ; 1/4"X5/32" 2NC BRASS 10.1/H WTR/STM

ASCO VALVE

Part # 8263H300AC120/60D

BDI # 21579532

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.52 Cv Factor | 5/32" Orifice Size | Steam/Hot Water Service | Normally Closed | Direct Acting
Overall Length - Inch: 3.125
Voltage: 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY
SU8263H300AC24/60

COMPARE

SU8263H300AC24/60

Description
SU8263H300AC24/60 VALVE ; 1/4"X5/32" 2NC BRASS 10.1/HW

ASCO VALVE

Part # SU8263H300AC24/60

BDI # 20714014

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.52 Cv Factor | 5/32" Orifice Size | Steam/Hot Water Service | Normally Closed | Direct Acting | Class H - High Temperature - DIN Connection
Overall Length - Inch: 3.125
Voltage: 24/60 VAC

Price Inventory : Available to order
Loading Price
QTY
SC8314G300MODC24/DC

COMPARE

SC8314G300MODC24/DC

Description
SC8314G300MODC24/DC SOLENOID VALVE ; 1/4"X1/16" 3U BRASS 1.4/FW

ASCO VALVE

Part # SC8314G300MODC24/DC

BDI # 20712322

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.08 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | Manual Operator | Class F | High Temperature | DIN Connection
Overall Length - Inch: 3.125
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
JKF8314G300DC24/DC

COMPARE

JKF8314G300DC24/DC

Description
JKF8314G300DC24/DC SOLENOID VALVE ; 1/4"X1/16" 3U BRASS 1.4/FW

ASCO VALVE

Part # JKF8314G300DC24/DC

BDI # 20707646

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.08 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | Junction Box | Class F | High Temperature | Screw Terminal
Voltage: 24 VDC
Overall Width - Inch: 1.951

Price Inventory : Available to order
Loading Price
QTY