Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2
Bore 2 - Millimeter:
51.587
Height - Inch:
0.813
Bore 2 - Inch:
2.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | V-Grooved Race
Rolling Element:
Ball Bearing
2904
Description
2904 BALL BEARING ; 20MM SHAFT DIA 20.193 MM BORE 37MM OD
Part # 2904
BDI # 21572823
Features
Height - Millimeter:
12
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20.2
Height - Inch:
0.472
Bore 2 - Inch:
0.795
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Other Features:
Single Row | With Flat Seat | Open Style | Self Contained | Round Groove
Cage Material:
Nylon
0-T-100
Description
T-100-0 THRUST BALL BEARING ; ENCLOSED 3/8 ID X 3/4 OD X 5/16 IN W
Part # T-100-0
BDI # 20533524
Features
Height - Millimeter:
7.95
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.931
Height - Inch:
0.313
Bore 2 - Inch:
0.391
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Single Row | V-Grooved Race
Rolling Element:
Ball Bearing
T-100-42
Description
T-100-42 THRUST BALL BEARING ; BANDED 2-1/2 ID X 4 IN OD X 1-1/4 W
Part # T-100-42
BDI # 21430344
Features
Height - Millimeter:
31.75
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
64.287
Height - Inch:
1.25
Bore 2 - Inch:
2.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Other Features:
Single Row | V-Grooved Race
Rolling Element:
Ball Bearing
T-114-RG-1015
Description
T-114-RG-1015 THRUST BALL BEARING ; OPEN CENTER RIVET 1-15/16 OD X 1-5/16 W
Part # T-114-RG-1015
BDI # 21430337
Features
Height - Millimeter:
33.35
Height - Inch:
1.313
Component Description:
Roller Assembly Plus Raceways
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Outside Diameter - Millimeter:
49.225
Other Features:
Single Row | 1-59/64" Outer Diameter 2 | With Center Pin
Rolling Element:
Ball Bearing
Precision Class:
Non Precision