TL22L100-1008
Description
TL22L100-1008 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 22T
Part # TL22L100-1008
BDI # 22738951
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
TL20L100-1008
Description
TL20L100-1008 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 20T
Part # TL20L100-1008
BDI # 22738931
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
TL16H100-1008
Description
TL16H100-1008 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 16T
Part # TL16H100-1008
BDI # 22738885
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
TL16H200
Description
TL16H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 16T
Part # TL16H200
BDI # 22738891
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
TL20L050-1008
Description
TL20L050-1008 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 20T
Part # TL20L050-1008
BDI # 22738923
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed