35-14P40-2012
Description
35-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 35T
Part # 35-14P40-2012
BDI # 22710037
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed
40-8MX62-2012
Description
40-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 40T
Part # 40-8MX62-2012
BDI # 22718032
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
112-8MX12-2012
Description
112-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 112T
Part # 112-8MX12-2012
BDI # 22695066
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.165
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
12
67-8MX12-2012
Description
67-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 67T
Part # 67-8MX12-2012
BDI # 22733268
Features
Pitch Diameter - Inch:
6.732
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
171
Mounting Method:
Bushed
TL30H300
Description
TL30H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 30T
Part # TL30H300
BDI # 22739005
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type E1 | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed