16L075-6FS6
Description
16L075-6FS6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE STEEL 16T
Part # 16L075-6FS6
BDI # 22711445
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
18XL037-6FS6
Description
18XL037-6FS6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE STEEL 18T
Part # 18XL037-6FS6
BDI # 22718284
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
29.108
Mounting Method:
Rough Bore
40A35
Description
40A35 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 35 TEETH STEEL
Part # 40A35
BDI # 22718297
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40A36
Description
40A36 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 36 TEETH STEEL
Part # 40A36
BDI # 22718303
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
36T5/60-0
Description
36T5/60-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 60 TEETH ALUMINUM
Part # 36T5/60-0
BDI # 22712922
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.724
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6 | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25