112-14P40-3020
Description
112-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 112T
Part # 112-14P40-3020
BDI # 22694950
Features
Pitch Diameter - Inch:
19.646
Inch - Metric:
Metric
Outside Diameter - Inch:
19.539
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
499
Mounting Method:
Bushed
Belt Width - Millimeter:
40
112-14MX37-3525
Description
112-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 112T
Part # 112-14MX37-3525
BDI # 22694930
Features
Pitch Diameter - Inch:
19.646
Inch - Metric:
Metric
Outside Diameter - Inch:
19.539
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
499
Mounting Method:
Bushed
Belt Width - Millimeter:
37
QD112-8M-50
Description
QD112-8M-50 TIMING PULLEY ; 8MM PIT 50MM W CI SF BUSHED 112T
Part # QD112-8M-50
BDI # 22735807
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.177
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
50
112-8P30-2517
Description
112-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 112T
Part # 112-8P30-2517
BDI # 22695085
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.173
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
30
112-8P20-2517
Description
112-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 112T
Part # 112-8P20-2517
BDI # 22695081
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.173
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
20