13T20P20-6M2
Description
13T20P20-6M2 SPUR GEAR, 3/16" ACETAL (SMARTCATALOG)
Part # 13T20P20-6M2
BDI # 26282958
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.65
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
16.51
13T20P20-6P2
Description
13T20P20-6P2 SPUR GEAR, 3/16" ACETAL (SMARTCATALOG)
Part # 13T20P20-6P2
BDI # 26273782
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.65
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
16.51
13T20P20-6B2
Description
13T20P20-6B2 SPUR GEAR, 3/16" ACETAL (SMARTCATALOG)
Part # 13T20P20-6B2
BDI # 26278091
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.65
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
16.51
13-5P15-6FA3
Description
13-5P15-6FA3 TIMING PULLEY ; 5MM PIT 15MM W ALUM 1/4" BORE 13T
Part # 13-5P15-6FA3
BDI # 22703604
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
13L100-6FS5
Description
13L100-6FS5 TIMING PULLEY ; 3/8" PIT 1" BELT W 3/8" BORE STEEL 13T
Part # 13L100-6FS5
BDI # 22703944
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Rough Bore