25B19P
Description
25B19P ROLLER CHAIN SPROCKET, 1/4" BORE ACETAL (SMARTCATALOG)
Part # 25B19P
BDI # 26273029
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.648
Other Features:
1/4" Plain Bore
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
19T20P20-6M2
Description
19T20P20-6M2 SPUR GEAR, 3/16" ACETAL (SMARTCATALOG)
Part # 19T20P20-6M2
BDI # 26270499
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.95
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
24.13
19T48P20-6B1
Description
19T48P20-6B1 SPUR GEAR, 1/8" ACETAL (SMARTCATALOG)
Part # 19T48P20-6B1
BDI # 26270500
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.396
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
48 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
10.058
19T24P20-6B2
Description
19T24P20-6B2 SPUR GEAR, 3/16" ACETAL (SMARTCATALOG)
Part # 19T24P20-6B2
BDI # 26271659
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.792
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
20.117
19T24P20-6M2
Description
19T24P20-6M2 SPUR GEAR, 3/16" ACETAL (SMARTCATALOG)
Part # 19T24P20-6M2
BDI # 26278758
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.792
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
20.117