TL28H100
Description
TL28H100 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 28T
Part # TL28H100
BDI # 22738985
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
QD28H200
Description
QD28H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI SD BUSHED 28T
Part # QD28H200
BDI # 21431481
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
25B28SS
Description
25B28SS ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 28 TEETH SS
Part # 25B28SS
BDI # 22693300
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.369
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
25BF28X3/8
Description
25BF28X3/8 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 28 TEETH 3/8 BORE
Part # 25BF28X3/8
BDI # 22693707
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.369
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Finished Bore
28-8P12-1108
Description
28-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 28T
Part # 28-8P12-1108
BDI # 22699512
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed