29-14P115-6FS13
Description
29-14P115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W STEEL 1/2" MPB 29T
Part # 29-14P115-6FS13
BDI # 22700154
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Rough Bore
29-14MX68-2517
Description
29-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 29T
Part # 29-14MX68-2517
BDI # 22700142
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed
29-14MX90-6FS16
Description
29-14MX90-6FS16 TIMING PULLEY ; 14MM PIT 90MM W 1-1/2" MPB STEEL 29T
Part # 29-14MX90-6FS16
BDI # 22700150
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Rough Bore
29-14P55-2012
Description
29-14P55-2012 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 29T
Part # 29-14P55-2012
BDI # 22700162
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed
F29-14MX20-SK
Description
F29-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 29T
Part # F29-14MX20-SK
BDI # 22732694
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed