32-8MX21-1210SS
Description
32-8MX21-1210SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 32T
Part # 32-8MX21-1210SS
BDI # 23109646
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.146
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
32T48P20-6M3
Description
32T48P20-6M3 SPUR GEAR, 1/4" ACETAL (SMARTCATALOG)
Part # 32T48P20-6M3
BDI # 26283215
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.667
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
48 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
16.942
32T32P20-6P3
Description
32T32P20-6P3 SPUR GEAR, 1/4" ACETAL (SMARTCATALOG)
Part # 32T32P20-6P3
BDI # 26283213
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
25.4
32MP025M3SP8
Description
32MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32MP025M3SP8
BDI # 26283192
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
32T80P20-6P3
Description
32T80P20-6P3 SPUR GEAR, 1/4" ACETAL (SMARTCATALOG)
Part # 32T80P20-6P3
BDI # 26283216
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
0.4
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
80 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
10.16