52T32P20-6B4
Description
52T32P20-6B4 SPUR GEAR, 5/16" ACETAL (SMARTCATALOG)
Part # 52T32P20-6B4
BDI # 26274082
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
41.275
52T24P20-6M4
Description
52T24P20-6M4 SPUR GEAR, 5/16" ACETAL (SMARTCATALOG)
Part # 52T24P20-6M4
BDI # 26283536
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.167
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
55.042
QD52-5M-15
Description
QD52-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 52T
Part # QD52-5M-15
BDI # 22737746
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
83
Mounting Method:
Bushed
QD52-5M-25
Description
QD52-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 52T
Part # QD52-5M-25
BDI # 22737752
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type B1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
83
Mounting Method:
Bushed
52T48P20-6M3
Description
52T48P20-6M3 SPUR GEAR, 1/4" ACETAL (SMARTCATALOG)
Part # 52T48P20-6M3
BDI # 26274083
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.083
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
48 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
27.508