54T20P20-6B4
Description
54T20P20-6B4 SPUR GEAR, 5/16" ACETAL (SMARTCATALOG)
Part # 54T20P20-6B4
BDI # 26274095
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.7
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
68.58
54T24P20-6B4
Description
54T24P20-6B4 SPUR GEAR, 5/16" ACETAL (SMARTCATALOG)
Part # 54T24P20-6B4
BDI # 26278498
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
57.15
35A54
Description
35A54 ROLLER CHAIN SPROCKET ; 35 STYLE A TYPE 54 TEETH STEEL
Part # 35A54
BDI # 22710946
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore
25BF54X1-1/4
Description
25BF54X1-1/4 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 54 TEETH 1-1/4 BORE
Part # 25BF54X1-1/4
BDI # 22693885
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Finished Bore
25BF54X1/2
Description
25BF54X1/2 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 54 TEETH 1/2 BORE
Part # 25BF54X1/2
BDI # 22693881
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Finished Bore