1008 X 1
Description
1008X1 TAPER LOCK BUSHING ; 1008 BUSHING 1" FINISH BORE STEEL
Part # 1008X1
BDI # 22689099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
1008 X 1
Bushing Series:
1008
16LF050X3/4
Description
16LF050X3/4 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 3/4" BORE STEEL 16T
Part # 16LF050X3/4
BDI # 22711457
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
P1 X 1-1/8
Description
P1X1-1/8 SPLIT TAPER BUSHING ; P1 BUSHING 1-1/8" FINISH BORE STEEL
Part # P1X1-1/8
BDI # 22734645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
P1 X 1-1/8
Bushing Series:
P1
BK100 X 1-7/16
Description
BK100X1-7/16 V-BELT PULLEY ; 1 GRV B SEC CAST IRON 1-7/16" BORE
Part # BK100X1-7/16
BDI # 22730624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
SDS X 1
Description
SDSX1 QD BUSHING ; SDS BUSHING 1" FINISHED BORE STEEL
Part # SDSX1
BDI # 22738444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
SDS X 1
Bushing Series:
SDS