CWDM3542
Description
CWDM3542 WASH DOWN AC MOTOR ; 3/4HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # CWDM3542
BDI # 126330
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM3546
Description
CEWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM3546
BDI # 125958
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CM3538
Description
CM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1
Part # CM3538
BDI # 126115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
CWDM3538
Description
CWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # CWDM3538
BDI # 126326
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VEBM3546
Description
VEBM3546 BRAKE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3520M TEFC F1 B
Part # VEBM3546
BDI # 130762
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face