CEM4115T

COMPARE

CEM4115T

Description
CEM4115T GENERAL PURPOSE AC MOTOR ; 50HP 326TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM4115T

BDI # 125841

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY