D5060P-BV

COMPARE

D5060P-BV

Description
D5060P-BV SHUNT WOUND DC MOTOR ; 365-6AT 60 1750RPM 500 150

BALDOR-RELIANCE

Part # D5060P-BV

BDI # 126462

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 32.94

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY