D5140R-BV
Description
D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV
Part # D5140R-BV
BDI # 126478
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1150
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5040R-BV
Description
D5040R-BV SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2115ATZ DPG-FV
Part # D5040R-BV
BDI # 126452
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5040RS-BV
Description
D5040RS-BV SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2512ATZ DPG-FV
Part # D5040RS-BV
BDI # 126453
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
33.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D2040R-BV
Description
D2040R-BV DC MOTOR ; 40HP 1750RPM DC 2115ATZ DPG-FV
Part # D2040R-BV
BDI # 126374
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face