EM2551T
Description
EM2551T GENERAL PURPOSE AC MOTOR ; 75HP 365T FRM 1800RPM 230/460VAC
Part # EM2551T
BDI # 127237
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM2551T
Description
EHM2551T HVAC MOTOR ; 75HP 1775RPM 3PH 60HZ 365T 4462M OPSB F1
Part # EHM2551T
BDI # 126982
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EM2551T-8
Description
EM2551T-8 GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36056M DP F1
Part # EM2551T-8
BDI # 127240
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2544T
Description
EM2544T GENERAL PURPOSE AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365T 4466M OPSB F1
Part # EM2544T
BDI # 127225
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted