M1005T
Description
M1005T SPEED MOTOR ; 1.5/.38HP 1725/850RPM 3PH 60HZ 145T 3524
Part # M1005T
BDI # 129690
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted