M1019
Description
M1019 SPEED MOTOR ; .75/.33HP 1725/1140RPM 3PH 60HZ 56 3524M
Part # M1019
BDI # 129696
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted
M1219
Description
M1219 AC MOTOR ; .75/.33HP 1725/1140RPM 3PH 60HZ 56 3524M
Part # M1219
BDI # 129716
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 3/4HP
Mounting Method:
Foot Mounted