EM3155T
Description
EM3155T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 3PH 60HZ 3524M N
Part # EM3155T
BDI # 127279
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3157T
Description
EM3157T MULTIPHASE AC MOTOR ; 2HP 145T FRM 1800RPM 208-230/460VAC
Part # EM3157T
BDI # 127281
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3157T-8
Description
EM3157T-8 GENERAL PURPOSE AC MOTOR ; 2HP 1750RPM 3PH 60HZ 145T 3524M OPSB F1
Part # EM3157T-8
BDI # 127283
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
L1317-50
Description
L1317-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56 3532L OPEN F1
Part # L1317-50
BDI # 129387
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L1320T
Description
L1320T GENERAL PURPOSE AC MOTOR ; 2HP 145T FRM 3600RPM 115/230VAC
Part # L1320T
BDI # 129398
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted