L1508T-50
Description
L1508T-50 GENERAL PURPOSE AC MOTOR ; 5HP 1455RPM 1PH 50HZ 213T 3730LC OPSB F1
Part # L1508T-50
BDI # 129427
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted