UCL345

COMPARE

UCL345

Description
UCL345 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 182Z 3634L OPEN

BALDOR-RELIANCE

Part # UCL345

BDI # 130649

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3 | 4-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY