CHC164A
Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # CHC164A
BDI # 126003
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
YPC164A
Description
YPC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1075RPM 1PH 60HZ 48YZ 3411C TEAO F
Part # YPC164A
BDI # 132095
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
CHM164A
Description
CHM164A AC MOTOR ; .25HP 1140RPM 3PH 60HZ 48YZ 3411M TEAO F
Part # CHM164A
BDI # 126025
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
YPC144A
Description
YPC144A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1625RPM 1PH 60HZ 48YZ 3408C TEAO F
Part # YPC144A
BDI # 132093
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
AOM3454
Description
AOM3454 HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1735RPM 3PH 60HZ 48 3410M TEAO F1
Part # AOM3454
BDI # 125128
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
HVAC
Mounting Method:
Foot Mounted