EM2394T
Description
EM2394T GENERAL PURPOSE AC MOTOR ; 15HP 254T FRM 3600RPM 230/460VAC
Part # EM2394T
BDI # 127166
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2333T
Description
EM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1
Part # EM2333T
BDI # 127157
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
XT3152T
Description
XT3152T AC MOTOR ; 15HP 3520RPM 3PH 60HZ 254T 0930M TEFC F
Part # XT3152T
BDI # 26361934
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
ECP82333T-4
Description
ECP82333T-4 SEVERE DUTY AC MOTOR ; 15HP 1760RPM 3PH 60HZ 254T TEFC F1
Part # ECP82333T-4
BDI # 126763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2394T-8
Description
EM2394T-8 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1
Part # EM2394T-8
BDI # 127168
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted