CFDL3510M

COMPARE

CFDL3510M

Description
CFDL3510M FARM DUTY AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56CH 3524L TEFC F1

BALDOR-RELIANCE

Part # CFDL3510M

BDI # 125993

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.25
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CFDL3514M

COMPARE

CFDL3514M

Description
CFDL3514M FARM DUTY AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56CH 3532LC TEFC

BALDOR-RELIANCE

Part # CFDL3514M

BDI # 125994

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY