VP3428D
Description
VP3428D GENERAL PURPOSE DC MOTOR ; 1/2HP D71D FRM 3000RPM 180VDC IEC TEFC
Part # VP3428D
BDI # 131347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
13.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
MVM3461D
Description
MVM3461D GENERAL PURPOSE AC MOTOR ; 1/2HP 1800 RPM 3PH D71D TEFC
Part # MVM3461D
BDI # 130154
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B5 Face
MVM5350D
Description
MVM5350D GENERAL PURPOSE AC MOTOR ; 1/2HP D71D FRM 1800RPM 230/460VAC
Part # MVM5350D
BDI # 130216
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
9.6
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B5 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
9.6
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B5 Face
34-6649-3675G1
Description
34-6649-3675G1 ; .5HP 1750RPM DC D71D 3435P TEFC B5 N
Part # 34-6649-3675G1
BDI # 20107849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
15.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
91.059
Mounting Method:
B5 Face