M1724T
Description
M1724T SPEED MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3740M
Part # M1724T
BDI # 129771
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted
M1524T
Description
M1524T SPEED MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3740M
Part # M1524T
BDI # 129743
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted