35P321Z416G1

Description
35P321Z416G1 DC MOTOR ; 1HP 3450RPM DC 56C 3535D TEFC F1 N

BALDOR-RELIANCE

Part # 35P321Z416G1

BDI # 21782640

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.44

Current: DC
Voltage: 125
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY