Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
41.58
Current:
DC
Inch - Metric:
Inch
Horse Power:
22HP
Base to Center Height - Millimeter:
201.93
Mounting Method:
W6 Face
34-6418Z125G1
Description
34-6418Z125G1 ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
Part # 34-6418Z125G1
BDI # 20176680
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
12HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
35P321Z416G1
Description
35P321Z416G1 DC MOTOR ; 1HP 3450RPM DC 56C 3535D TEFC F1 N
Part # 35P321Z416G1
BDI # 21782640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.44
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
35P812Z366G2
Description
35P812Z366G2 DC MOTOR ; 1.5HP 3600RPM DC 56J 3536P TEFC F1 N
Part # 35P812Z366G2
BDI # 21782664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.78
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face