33-2308Z122
Description
33-2308Z122 ; .5HP 1750RPM DC 42CYZ 3336P TENV F3 N
Part # 33-2308Z122
BDI # 20106290
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
14.31
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Rigid | F3 Face
33-2174Z139
Description
33-2174Z139 ; 1/2HP 1750RPM DC D71D 3336P TENV F3 N
Part # 33-2174Z139
BDI # 20106229
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
15.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2478Z273
Description
33-2478Z273 DC MOTOR ; .5HP 2000RPM DC 56Z 3320P TENV F3 N
Part # 33-2478Z273
BDI # 20104630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2153Z122
Description
33-2153Z122 ; .5HP 1750RPM DC 56YZ 3336P TENV F3 N
Part # 33-2153Z122
BDI # 20106211
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.668
Sync RPM:
1750
Shaft Diameter - Millimeter:
16.967
Overall Length - Inch:
11.72
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2088Z111
Description
33-2088Z111 DC MOTOR ; 1/2HP 3500RPM DC 42Z 3320P TENV F3 N
Part # 33-2088Z111
BDI # 20106187
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
65.024
Mounting Method:
Rigid | F3 Face