34-6909Z204G1
Description
34-6909Z204G1 ; POR .5HP 1750RPM DC 56C 3435D TENV F1
Part # 34-6909Z204G1
BDI # 20108056
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.14
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2596Z296G1
Description
33-2596Z296G1 DC MOTOR ; 1/6HP 1140RPM DC 56Z 3313P TENV F3 N
Part # 33-2596Z296G1
BDI # 20106492
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-6754-1768G1
Description
34-6754-1768G1 DC MOTOR ; .5/.25HP 1750/875RPM DC 56CZ 3420D TENV
Part # 34-6754-1768G1
BDI # 20107898
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
1/4 | 1/2HP
Mounting Method:
F1 Face
35P516Z225G1
Description
35P516Z225G1 DC MOTOR ; 1.5HP 1750RPM DC 56C 3536P TENV F1 N
Part # 35P516Z225G1
BDI # 21782656
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.19
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face
34-6304-5348
Description
34-6304-5348 DC MOTOR ; .75HP 2500RPM DC 56C 3428P TENV F1 N
Part # 34-6304-5348
BDI # 20107592
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face