D5505R

COMPARE

D5505R

Description
D5505R SHUNT WOUND DC MOTOR ; 5HP 1750RPM DC 2113ATZ TENV

BALDOR-RELIANCE

Part # D5505R

BDI # 126484

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 28.38

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B547188

Description
B547188 ; 125HP 900RPM DC MOTOR

BALDOR-RELIANCE

Part # B547188

BDI # 21809304

Features

Enclosure: TENV
Shaft Diameter - Inch: 3.25
Sync RPM: 900
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54.82

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B429051

Description
B429051 ; POR 15HP 2300RPM DC MOTOR

BALDOR-RELIANCE

Part # B429051

BDI # 21801736

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 2300
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 45.25

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B543638

Description
B543638 ; POR 20HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B543638

BDI # 21809118

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY