EM7054T

COMPARE

EM7054T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # EM7054T - OBS

BDI # 127519

Features

Enclosure: XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VM7047T

COMPARE

VM7047T

Description
VM7047T ; 7.5 5HP1770 1470RPM 3PH60 213T

BALDOR-RELIANCE

Part # VM7047T

BDI # 131302

Features

Enclosure: XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.19
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
EM7056T

COMPARE

EM7056T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # EM7056T - OBS

BDI # 127524

Features

Enclosure: XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM7058T

COMPARE

EM7058T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # EM7058T - OBS

BDI # 127531

Features

Enclosure: XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM7064T

COMPARE

EM7064T

Description
EM7064T EXPLOSION PROOF AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M

BALDOR-RELIANCE

Part # EM7064T

BDI # 127550

Features

Enclosure: XP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY