CDPX3426
Description
CDPX3426 DC MOTOR ; .5HP 1750RPM DC 56C X3428P XPFC F1
Part # CDPX3426
BDI # 125647
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPX3440
Description
CDPX3440 DC MOTOR ; .75HP 1750RPM DC 56C X3435P XPFC F1
Part # CDPX3440
BDI # 125650
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDX2001
Description
CDX2001 DC MOTOR ; 1HP 1750RPM DC 182CZ X3623D XPFC F1
Part # CDX2001
BDI # 125656
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.61
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPX3406
Description
CDPX3406 DC MOTOR ; .25HP 1750RPM DC 56C X3413P XPFC F1
Part # CDPX3406
BDI # 125643
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPX3430
Description
CDPX3430 PERMNAENT MAGNET DC MOTOR ; 1/2HP 1750 90VDC 56C TEFC
Part # CDPX3430
BDI # 125648
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid