M1504T
Description
M1504T SPEED MOTOR ; 1/.5HP 1725/850RPM 3PH 60HZ 143T 3524M T
Part # M1504T
BDI # 129731
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 1HP
Mounting Method:
Foot Mounted