CDPWD3603
Description
CDPWD3603 DC MOTOR ; 3HP 1750RPM DC 184TC 3649P TEFC F1
Part # CDPWD3603
BDI # 125641
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
24.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDP3603
Description
CDP3603 PERMANENT MAGNET DC MOTOR ; 3HP 182TC FRM 1800RPM 180VDC NEMA TEFC
Part # CDP3603
BDI # 125606
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted