JML1408T

COMPARE

JML1408T

Description
JML1408T CLOSE COUPLED MOTOR ; 3HP 1725RPM 1PH 60HZ 184JM 3634LC OPEN

BALDOR-RELIANCE

Part # JML1408T

BDI # 129056

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY