EBM3615T-D
Description
EBM3615T-D GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 184T 3642M
Part # EBM3615T-D
BDI # 126574
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.14
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted