EM3613T
Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC
Part # EM3613T
BDI # 127353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3616T
Description
EM3616T GENERAL PURPOSE AC MOTOR ; 7.5HP 3450RPM 3PH 184T 3646M
Part # EM3616T
BDI # 127360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
L3608T
Description
L3608T GENERAL PURPOSE AC MOTOR ; 5HP 3600 RPM 1PH 184T TEFC
Part # L3608T
BDI # 129512
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.06
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
ECP83663T-4
Description
ECP83663T-4 SEVERE DUTY AC MOTOR ; 5HP 3440RPM 3PH 60HZ 184T 0643M TEFC F1
Part # ECP83663T-4
BDI # 126787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
XT3052T
Description
XT3052T AC MOTOR ; 5HP 3490RPM 3PH 60HZ 184T 0632M TEFC F1
Part # XT3052T
BDI # 26363202
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted