M1208T
Description
M1208T SPEED MOTOR ; 5/1.3HP 1725/850RPM 3PH 60HZ 184T 3634M
Part # M1208T
BDI # 129709
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 5HP
Mounting Method:
Foot Mounted
M1757T
Description
M1757T SPEED MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3628M
Part # M1757T
BDI # 129780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4 | 3HP
Mounting Method:
Foot Mounted
M1207T
Description
M1207T SPEED MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3623M
Part # M1207T
BDI # 129708
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4 | 3HP
Mounting Method:
Foot Mounted
M1706T
Description
M1706T SPEED MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M
Part # M1706T
BDI # 129757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1 | 2HP
Mounting Method:
Foot Mounted
M1707T
Description
M1707T SPEED MOTOR ; 3/1.5HP 1725/850RPM 3PH 60HZ 184T 3640M
Part # M1707T
BDI # 129758
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.04
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2 | 3HP
Mounting Method:
Foot Mounted